Shop All Black Pipe Fittings
Zoro Select
Nipple, For Air, 1 1/16 in I.D., Aluminum
Mfr # ZUSA-PF-5682
Zoro # G501248427
original price:
$5.99
24% off
new price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM B241
- Wall Thickness 0.126 in
- Schedule Schedule 40
- Metal Pipe Construction Seamless
- Application Air
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-5682
- Zoro # G501248427
- UPC # 193005434205
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Inside Diameter | 1 1/16 in |
Overall Length | 2 1/2 in |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Details
Standards | ANSI/ASME B1.20.1, ASTM B241 |
Item | Nipple |
Wall Thickness | 0.126 in |
Schedule | Schedule 40 |
Metal Pipe Construction | Seamless |
Application | Air |
Material | Aluminum |
Resistance Properties | Corrosion-Resistant |
Fitting Compatibility | Schedule 40 |
Side B Connection Type | Threaded |
Side B Gender | Male |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Side A Gender | Male |
Material Grade | 6063-T6 |
Side B Thread Type | NPT |
Thread Configuration | Threaded on Both Ends |
Side A Connection Type | Threaded |
Side A Thread Type | NPT |
Description
Nipple, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 1 1/16 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 2 1/2 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pinstripe Pure Transfer Valve Trim (T13175-3A-CP)
- AIRWAY 1/2" JIC 316 SS Tube Nut (0318-08SS)
- BANJO Cam and Groove Fitting Gasket, FKM (M100GV)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 45-Degree Press x Press Elbow (XPRE3445)
- ZORO SELECT 1-1/4" x 3/4" Malleable Iron Hex Bushing Class 150 (5P520)
- ZORO SELECT 1" x 1/4" x 1" Malleable Iron Reducing Tee Class 150 (0810041806)
- ZORO SELECT 3" Black Forged Steel Half Coupling Class 3000 (1MNC4)
- ZORO SELECT 22.5 Bend, Cast Iron, 3 in, Socket (220680)
- ZORO SELECT 1" x 3/8" Malleable Iron Reducer Class 300 (1XKT4)
- ZORO SELECT Wye, Cast Iron, 8 in Pipe Size, Socket (221354)
- ANVIL 1/2 Tee, Black Malleable, 150 PSI, Lead Free (0810029819)
- Zoro Select Fittings