Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 8
Mfr # T6WNE12
Zoro # G303657083
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Overall Length 8 in
- Gravity Flow No
- Metal Pipe Construction Welded
- Side A Thread Type NPT
Product Information
- Brand Zoro Select
- MFR # T6WNE12
- Zoro # G303657083
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 8 in |
Inside Diameter | 13/16 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Details
Pipe Weld Type | Continuous Weld |
Gravity Flow | No |
Metal Pipe Construction | Welded |
Side A Thread Type | NPT |
Maximum Operating Temperature | 450 Degrees F |
Side A Connection Type | Threaded |
Side A Gender | Male |
Fitting Compatibility | Schedule 40 |
Minimum Operating Temperature | -60 Degrees F |
Maximum Operating Pressure | 150 psi |
Standards | ASME B1.20.1, ASTM A312, ASTM A733 |
Schedule | Schedule 40 |
Material Grade | 316 |
Thread Configuration | Threaded on One End |
Item | Nipple |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Material | Stainless Steel |
Side B Connection Type | Unthreaded |
Wall Thickness | 0.113 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 8 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" OD x 1 ft. Welded Stainless Steel Tubing (87111)
- ANVIL 1-1/4" MNPT x 3/8" FNPT Galvanized Hex Bushing (0319907200)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", Aluminum (PLE03)
- PARKER Male Connector, 1/4 in Tube Size, Nylon, White, 10 PK (6505 56 11WP2)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T4PPA06SL)
- ZORO SELECT Nipple, 150 psi, SS, 6 (BST4BND06)
- ZORO SELECT 3" x 3" Black Pipe Nipple Sch 40 (2WV72)
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 80 (41216LS)
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE Black Pipe Sch 40 (586-360)
- ZORO SELECT 1-1/4" x 5 ft Non-Threaded Black Pipe Sch 40 (586-600LS)
- ZORO SELECT Nipple, 150 psi, SS, 1 3/4 (BST4BNH01)
- Zoro Select Pipes