Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 6
Mfr # BST4BNA06
Zoro # G703657546
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Nominal Pipe Size 1/8 in
- Outside Diameter 13/32 in
- Schedule Schedule 40
- Side B Gender Male
Product Information
- Brand Zoro Select
- MFR # BST4BNA06
- Zoro # G703657546
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 6 in |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 13/32 in |
Inside Diameter | 17/64 in |
Details
Schedule | Schedule 40 |
Side B Gender | Male |
Minimum Operating Temperature | -60 Degrees F |
Maximum Operating Pressure | 150 psi |
Gravity Flow | No |
Standards | ASTM A312, ASTM A733, B21 |
Thread Configuration | Threaded on Both Ends |
Fitting Compatibility | Schedule 40 |
Material | Stainless Steel |
Maximum Operating Temperature | 450 Degrees F |
Side A Gender | Male |
Item | Nipple |
Metal Pipe Construction | Seamless |
Wall Thickness | 0.068 in |
Side B Connection Type | Threaded |
Side B Thread Type | BSPT |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Side A Connection Type | Threaded |
Side A Thread Type | BSPT |
Material Grade | 304 |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 6 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL San Julio Filter Faucet In Unlacquered Brass (A1635LMULB-2)
- WHEELER-REX Ratch Cut, 1/8"-3/8" (3590)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 3/4" FNPT x Butt Weld (ZUSA-PF-6810)
- BLACK SWAN Closet Spacers (Corrugated) 6 O.D.X4"H (17100)
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 160 (82516)
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 160 (82700)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 40 (5P746)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6BNG07)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 80 (41110)
- ZORO SELECT 3/8" x 5-1/2" Black Pipe Nipple Sch 40 (5P642)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 40 (5P723)
- Zoro Select Black Pipes