Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 4 1/2
Mfr # T6WNL5
Zoro # G303657472
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Nominal Pipe Size 4 in
- Thread Configuration Threaded on One End
- Schedule Schedule 40
- Side A Thread Type NPT
Product Information
- Brand Zoro Select
- MFR # T6WNL5
- Zoro # G303657472
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 4 in |
Inside Diameter | 4 1/32 in |
Outside Diameter | 4 1/2 in |
Overall Length | 4 1/2 in |
Details
Pipe Weld Type | Continuous Weld |
Thread Configuration | Threaded on One End |
Schedule | Schedule 40 |
Item | Nipple |
Side A Thread Type | NPT |
Standards | ASME B1.20.1, ASTM A312, ASTM A733 |
Side A Gender | Male |
Wall Thickness | 0.237 in |
Gravity Flow | No |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Material | Stainless Steel |
Material Grade | 316 |
Fitting Compatibility | Schedule 40 |
Minimum Operating Temperature | -60 Degrees F |
Maximum Operating Temperature | 450 Degrees F |
Maximum Operating Pressure | 150 psi |
Metal Pipe Construction | Welded |
Side B Connection Type | Unthreaded |
Side A Connection Type | Threaded |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 4 1/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" A-LOK Brass Front Ferrule (10FF10-B)
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 SS263AP-M1-AB 3-50 PSI)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000S-3p-2824)
- EVERPURE Specialty Filter Cartridge, 1.5 gpm, 0.5 Micron, 3" O.D., 20 3/4 in H (EV962704-75)
- ZORO SELECT 1" x 2" TOE Black Pipe Nipple Sch 80 (40602TS)
- ZORO SELECT Nipple, 1/4 in Nominal Pipe Size, 7/8 in Lg, Fully Threaded, Schedule 40, Welded, Steel, Black (5P619)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Black Pipe Sch 160 (82518)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 80 (40608)
- ZORO SELECT 1-1/4" x 11" Black Pipe Nipple Sch 40 (0830032009)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (E4PPI03SL)
- LEGEND VALVE 1" X 12" BLACK NIPPLE (355-116)
- Zoro Select Pipes