Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 3/4
Mfr # BST4BNA01
Zoro # G103657290
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Metal Pipe Construction Seamless
- Inside Diameter 17/64 in
- Thread Configuration Threaded on Both Ends
- Side B Gender Male
Product Information
- Brand Zoro Select
- MFR # BST4BNA01
- Zoro # G103657290
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Overall Length | 3/4 in |
Inside Diameter | 17/64 in |
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Details
Metal Pipe Construction | Seamless |
Thread Configuration | Threaded on Both Ends |
Side B Gender | Male |
Item | Nipple |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Schedule | Schedule 40 |
Fitting Compatibility | Schedule 40 |
Maximum Operating Pressure | 150 psi |
Standards | ASTM A312, ASTM A733, B21 |
Side B Thread Type | BSPT |
Wall Thickness | 0.068 in |
Maximum Operating Temperature | 450 Degrees F |
Side A Thread Type | BSPT |
Gravity Flow | No |
Material Grade | 304 |
Material | Stainless Steel |
Side A Gender | Male |
Minimum Operating Temperature | -60 Degrees F |
Side B Connection Type | Threaded |
Side A Connection Type | Threaded |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 3/4 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Replacement Towel Bar, 3/4 in. x 3/4 in. x 36 in., Extruded Aluminum Single Pack (MP59030)
- ASCO Solenoid Valve Rebuild Kit, For 5LU47 (96875)
- ASAHI 3" Socket PVC Ball Valve 2-Way (1603030)
- MOEN Danika Chrome robe hook (BH2903CH)
- ZORO SELECT 3" x 8" Black Pipe Nipple Sch 40 (590-080)
- ZORO SELECT 1/2" x 6" Black Pipe Nipple Sch 80 (40410)
- ZORO SELECT 1" x 6" Black Pipe Nipple Sch 80 (40610)
- ZORO SELECT Nipple, 150 psi, SS, 6 (T4BNK08)
- ZORO SELECT 3/8" x 8" Black Pipe Nipple Sch 40 (5P645)
- ZORO SELECT 1-1/4" x 5 ft. Black Steel Pipe Nipple (586-600)
- ACE TRADING - NIPPLE Nipple Black 3/4"X4" (300UP34X4)
- Zoro Select Black Pipes