Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 3 1/2
Mfr # T6WNK3
Zoro # G903657759
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Thread Configuration Threaded on One End
- Side A Gender Male
- Material Grade 316
- Nominal Pipe Size 3 in
Product Information
- Brand Zoro Select
- MFR # T6WNK3
- Zoro # G903657759
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Nominal Pipe Size | 3 in |
Inside Diameter | 3 1/16 in |
Outside Diameter | 3 1/2 in |
Overall Length | 3 1/2 in |
Details
Pipe Weld Type | Continuous Weld |
Thread Configuration | Threaded on One End |
Side A Gender | Male |
Material Grade | 316 |
Material | Stainless Steel |
Side B Connection Type | Unthreaded |
Gravity Flow | No |
Metal Pipe Construction | Welded |
Schedule | Schedule 40 |
Wall Thickness | 0.216 in |
Side A Thread Type | NPT |
Maximum Operating Pressure | 150 psi |
Minimum Operating Temperature | -60 Degrees F |
Fitting Compatibility | Schedule 40 |
Side A Connection Type | Threaded |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Item | Nipple |
Standards | ASME B1.20.1, ASTM A312, ASTM A733 |
Maximum Operating Temperature | 450 Degrees F |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 3 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL RESIDENTIAL WIFI Water Leak Shutoff Valve With 1 NPT Ball Valve, Actuator & Water Sensing Cable (VWS02Y-1)
- ELKAY Lstrtn, SS, Offst 2 Bwl Undrmnt Snk Kit, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120RDBG)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/8" Nom Pipe, Electro Galvanized Gold (200037)
- MOEN One-Handle Bathroom Faucet (L64621)
- ZORO SELECT 3/4" x 2" TOE Black Pipe Nipple Sch 80 (40502TS)
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 40 (21216LS)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 80 (1LMJ8)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P651)
- ZORO SELECT 2" Close Black Pipe Nipple Sch 40 (5P732)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 160 (82504)
- ZORO SELECT 1-1/4" MNPT x 10 ft. TBE Black Pipe Sch 40 (586-1200)
- Zoro Select Pipes