Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 3 1/2
Mfr # T4WNE6
Zoro # G203657459
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Gravity Flow No
- Inside Diameter 13/16 in
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Outside Diameter 1 3/64 in
Product Information
- Brand Zoro Select
- MFR # T4WNE6
- Zoro # G203657459
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 13/16 in |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 3 1/2 in |
Details
Pipe Weld Type | Continuous Weld |
Gravity Flow | No |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
Wall Thickness | 0.113 in |
Standards | ASME B1.20.1, ASTM A312, ASTM A733 |
Metal Pipe Construction | Welded |
Thread Configuration | Threaded on One End |
Material Grade | 304 |
Schedule | Schedule 40 |
Side B Connection Type | Unthreaded |
Fitting Compatibility | Schedule 40 |
Material | Stainless Steel |
Side A Gender | Male |
Minimum Operating Temperature | -60 Degrees F |
Side A Connection Type | Threaded |
Side A Thread Type | NPT |
Maximum Operating Pressure | 150 psi |
Maximum Operating Temperature | 450 Degrees F |
Item | Nipple |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1/4" Deadman Handle Brass Ball Valve (250NSRL-1/4)
- ZORO SELECT Gate Valve, Class 200, 1-1/2 In, 316 SS (4VMW4)
- KOHLER Escutcheon, Square (1347279-BL)
- NIBCO 1-1/2" x 1-1/4" x 1-1/2" NOM C Copper Reducing Tee (611RR 11/2x11/4x11/2)
- ZORO SELECT 1" x 11" Black Pipe Nipple Sch 80 (40615)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 40 (5P685)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 160 (82706)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, SS, 1-1/8" L (ZUSA-PF-11201)
- ZORO SELECT 2" x 6-1/2" Black Pipe Nipple Sch 40 (0830038808)
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 80 (40503)
- ACE TRADING - NIPPLE Nipple Black 3/8"X4" (308UP38X4)
- Zoro Select Pipes