Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 12
Mfr # T4WNK11
Zoro # G303657151
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Fitting Compatibility Schedule 40
- Side B Connection Type Unthreaded
- Material Grade 304
- Minimum Operating Temperature -60 Degrees F
Product Information
- Brand Zoro Select
- MFR # T4WNK11
- Zoro # G303657151
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 3 1/16 in |
Overall Length | 12 in |
Nominal Pipe Size | 3 in |
Outside Diameter | 3 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 3 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71108)
- ELKAY 19 1/2 in W x 22 in L x 7 5/8 in H, Top Mount, Bathroom Sink (LR22191)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239214)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (25000)
- ZORO SELECT 1-1/4" x 10" Black Pipe Nipple Sch 80 (1LMP1)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 80 (1LMK4)
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 40 (2WV67)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC2)
- ZORO SELECT 1/2" x 9" Black Pipe Nipple Sch 40 (5P663)
- ZORO SELECT 1-1/4" x 11" Black Pipe Nipple Sch 40 (0830032009)
- ANVIL 11/2X4 Xh Blk Steel CW Nipple (0330533001)
- Zoro Select Black Pipes