Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 12
Mfr # T4WNG13
Zoro # G703657300
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Metal Pipe Construction Welded
- Side A Thread Type NPT
- Wall Thickness 0.14 in
- Maximum Operating Temperature 450 Degrees F
Product Information
- Brand Zoro Select
- MFR # T4WNG13
- Zoro # G703657300
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 1 21/32 in |
Inside Diameter | 1 3/8 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 12 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (EF8342G003)
- ROHL 3" Single Function Handshower (1100/8EAPC)
- ZORO SELECT 1/8" MNPT 316 SS Hex Plug (60HP112N018)
- KOHLER Riff Towel Ring Polished Chrome (27412-CP)
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 40 (5P683)
- ZORO SELECT 3/4" MNPT x 2 ft TBE Black Pipe Sch 40 (584-240)
- ZORO SELECT Nipple, 150 psi, SS, 7/8 (BST4BNB01)
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 80 (1LMR3)
- ZORO SELECT 1-1/4" x 9" Black Pipe Nipple Sch 40 (586-090)
- ZORO SELECT 2-1/2" MNPT x 10 ft. TBE Black Pipe Sch 40 (589-1200)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P622)
- Zoro Select Pipes