Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 1 3/4
Mfr # BST6BNH01
Zoro # G903657230
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Fitting Compatibility Schedule 40
- Schedule Schedule 40
- Inside Diameter 1 39/64 in
- Standards ASTM A312, ASTM A733, B21
Product Information
- Brand Zoro Select
- MFR # BST6BNH01
- Zoro # G903657230
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Inside Diameter | 1 39/64 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 1 3/4 in |
Outside Diameter | 1 29/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 39/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 1 3/4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (463-120)
- APG 4" Aluminum Part F (3U40FAL)
- SMITH-COOPER FIPXFIP Dielectric Union, NL 3/4" (4347004010)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (DLADA1829A553-J)
- ZORO SELECT 6" x 6" Black Pipe Nipple Sch 40 (0830061602)
- ZORO SELECT 4" x 12" Black Pipe Nipple Sch 160 (83216)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE Black Pipe Sch 40 (583-480)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 80 (41110)
- ZORO SELECT 3" x 10" Black Pipe Nipple Sch 80 (91114)
- ZORO SELECT 2-1/2" Close Black Pipe Nipple Sch 40 (2WV63)
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE Black Pipe Sch 40 (587-1200)
- Zoro Select Black Pipes