Shop All Black Pipes
Zoro Select
Nipple, 150 psi, SS, 1 1/2
Mfr # T4BNK07
Zoro # G403657235
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Outside Diameter 3 1/2 in
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Fitting Compatibility Schedule 40
- Minimum Operating Temperature -60 Degrees F
Product Information
- Brand Zoro Select
- MFR # T4BNK07
- Zoro # G403657235
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 3 in |
Overall Length | 1 1/2 in |
Inside Diameter | 3 1/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 3 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 1 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" x 3/4" x 1/2" Malleable Iron Reducing Tee Class 300 (0310520002)
- BONOMI NSF, Butterfly Wafer, 6", EPDM, SS Disc (N500S-6)
- LEGEND VALVE 3/8" x 2" 316 SS NIPPLE (316-042)
- RSI Richmond 18-1/2x 16-1/4in. D Bath Vanity in Oak with Cultured Marble Vanity Top in White with Basin (C14018A)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 80 (1LMK4)
- ZORO SELECT 4" x 8" Black Pipe Nipple Sch 40 (591-080)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E6BNE28)
- ZORO SELECT 1/2" MNPT x 4 ft TBE Black Pipe Sch 80 (90421)
- ZORO SELECT 1-1/4" MNPT x 10 ft. TBE Black Pipe Sch 40 (586-1200)
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 80 (40708)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 80 (41116)
- Zoro Select Pipes