Shop All Stainless Steel Pipes
Zoro Select
Nipple, 1-1/4In, Thrd One End, 1-1/2In, 316
Mfr # T6WNG1
Zoro # G0329271
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1-1/4"
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded On One End
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # T6WNG1
- Zoro # G0329271
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1-1/4" |
Overall Pipe Length | 1-1/2" |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size (Nominal) | 1-1/4" |
Outside Dia. | 1-3/4" |
Inside Dia. | 1-1/2" |
Inside Diameter | 1 1/2 in |
Overall Length | 1 1/2 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 3/4 in |
Description
Nipple, Inside Diameter 1 1/2 in, Material 316 Stainless Steel, Maximum Operating Pressure 150 psi, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 3/4 in, Overall Length 1 1/2 in, Schedule 40, Standards ASTM A 733, Thread Configuration Threaded on One End, Wall Thickness 0.188 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1 in. FIP each Galvanized Malleable Iron Floor Flange (311UPF-1)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished Chrome (3400-ABCP)
- PARKER Hollow Hex Plug, Steel, 14 mm x 1 1/2 in (VSTI14X1.5ORCF)
- SHARKBITE Water Heater Fitting Kit, 1/2 In x 3/4 In (22604LF)
- ZORO SELECT 2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNI3)
- ZORO SELECT 1/2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND5)
- ZORO SELECT 1" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNF6)
- ZORO SELECT 1/8" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNA23)
- ZORO SELECT 3/8" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1/2" (T4BNC08)
- ZORO SELECT 304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BNC02)
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNB05)
- Zoro Select Stainless Steel Pipes