Shop All Carts, Caddies & Accessories
Zoro Select
Nine Pocket Caddy Bag, 32 In L, Brown
Mfr # CB9BR
Zoro # G5223242
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cart Product Grouping Cart Accessory
- Color Brown
- Material Polyester
- Overall Length 32 in
- Overall Width 19 in
Product Information
- Brand Zoro Select
- MFR # CB9BR
- Zoro # G5223242
- UPC # 184185000205
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 32 in |
Overall Width | 19 in |
Details
Cart Product Grouping | Cart Accessory |
Color | Brown |
Material | Polyester |
For Use With | Housekeeping Cart |
Item | Caddy |
Number of Compartments | 9 |
Features | Large Pockets, Multiple Pocket Quantities |
Caddy Type | Multipocket Bag Caddy |
Description
Caddy, Caddy Type Multipocket Bag Caddy, Color Brown, Material Polyester, Overall Length 32 in, Overall Width 19 in, Overall Height Not Applicable, Number of Compartments 9, Features Large Pockets, Multiple Pocket Quantities, For Use With Housekeeping Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Air Force High Power Master Blaster 8-HP Cleaning / Drying System (MB-3CD)
- WORKWIPES Reclaimed Colored T-Shirt in Bag 1 bag (WIP551)
- NOBLES/TENNANT SQUEEGEE - REAR .25in APEX, FITS TENNANT 1200383 (1200384)
- SOFPULL Sofpull Center Pull Paper Towels, White, 6 PK (GPC28124)
- ZORO SELECT Loop and Snap Cart Bag, 36 In L, Brown (HCBLS36BR)
- ZORO SELECT Mop and Broom Holder, For 7/8 in to 1 1/4 in Handle Dia, 2 1/2 in L, Black, 12 Pack (36LH92)
- ZORO SELECT Six Pocket Caddy Bag, 32 In L, Brown (CB6BR)
- ZORO SELECT Mop/Broom Holder, Slvr, SS, Holds 4 Units (333-4 SS)
- ZORO SELECT Utility Shelf w/Mop Holders, 36x9-1/8In (1ECL7)
- ZORO SELECT Caddy, Blue, Polypropylene (1850-90)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Lime (101177)
- Zoro Select Carts, Caddies & Accessories