Shop All Merchandising Bags
Zoro Select
Newspaper Bags, 7-1/2x21 In, PK2000
Mfr # 5DTW9
Zoro # G6065263
product price: $62.25
/pk 2000, $0.03/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Polypropylene (PP)
- Depth 0
- Width 7 1/2 in
- Length 21 in
- Thickness 0.65 mil
Product Information
- Brand Zoro Select
- MFR # 5DTW9
- Zoro # G6065263
- UPC # 654866011078
- Country of Origin Multiple
- Category Merchandising Bags
Dimensions
Depth | 0 |
Width | 7 1/2 in |
Length | 21 in |
Details
Bag Item | Newspaper Bag |
Bag Material | Polypropylene (PP) |
Thickness | 0.65 mil |
Color | Clear |
Write on Surface | No |
Material | Polypropylene |
Item | Poly Bags |
Bag Closure Type | None |
Hang Hole | No |
Bag Bottom Type | Flat |
Bag Type | Newspaper Holder |
Package Configuration | Case Pack |
Description
Bag Features Standard, Poly Bags, Bag Bottom Type Flat, Bag Type Newspaper Holder, Polypropylene (PP), Thickness 0.65 mil, Depth 0, Width 7 1/2 in, Length 21 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Marks A Lot Desk-Style Dry Erase Ma, PK6 (24432)
- XEROX XEROX PHASER COMP 6022 WC 6027 CYAN (106R02756)
- QUARTET Three Panel Display System 6ft.x3ft (SB93513Q)
- SPARCO Stretch Wrap Film, Medium Weight, 18"x2000' Roll, 4/CT, Clear PK (SPR56118)
- ZORO SELECT Merchandise Bags, Orange, 18 In. L, PK500 (5DUG7)
- ZORO SELECT T-Shirt Bags, White, 11-1/2 In. W, PK1000 (3CUE2)
- ZORO SELECT T-Shirt Bags, White, 18 In. L, PK1000 (5DUN3)
- ZORO SELECT Merchandise Bags, Blue, 21 In. L, PK500 (5DUJ4)
- ZORO SELECT Merchandise Bags, Green, 15 In. L, PK1000 (5DUE3)
- ZORO SELECT T-Shirt Bags, Blue, 21 In. L, PK1000 (5DUP3)
- ZORO SELECT Merchandise Bags, 9-1/4 In. L, PK1000 (5DTY1)
- Zoro Select Merchandising Bags