Shop All Neoprene Tubing
Zoro Select
Neoprene Tubing, 5/8 in ID, 100 Ft
Mfr # 1506-625875-100
Zoro # G0943862
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Neoprene
- Tube Hardness Shore A: 80
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Wall Thickness 0.13 in
Product Information
- Brand Zoro Select
- MFR # 1506-625875-100
- Zoro # G0943862
- Country of Origin United States
- Category Neoprene Tubing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Tube Length | 100 ft |
Bend Radius | 2 7/16 in |
Outside Diameter | 7/8 in |
Inside Diameter | 5/8 in |
Overall Length | 100 ft |
Description
Tubing, Application Air, Water, Color Black, Hardness Shore A 80, Inside Diameter 5/8 in, Material Neoprene, Maximum Operating Temperature 225 Degrees F, Outside Diameter 7/8 in, Overall Length 100 ft, PEX Type Not Applicable, Standards ASTM D2000, Wall Thickness 0.13 in, Autoclavable No, Bend Radius 2 7/16 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 1-1/4" x 1" (78157)
- LEGEND VALVE 1-1/4 T453 NL Y-PTN CHECK VALV (105-306NL)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0508X100G)
- NEOPERL 5/8" Faucet Adapter, Brass (55 1190 5)
- ZORO SELECT Neoprene Tubing, 1 in ID, 50 Ft (1506-1001250-50)
- ZORO SELECT Neoprene Tubing, 3/16 in ID, 100 Ft (1506-188375-100)
- ZORO SELECT Neoprene Tubing, 1/2 in ID, 100 Ft (1506-500625-100)
- ZORO SELECT Neoprene Tubing, 3/8 in ID, 100 Ft (1506-375625-100)
- ZORO SELECT Neoprene Tubing, 3/8 in ID, 100 Ft (1506-375563-100)
- ZORO SELECT Neoprene Tubing, 3/4 in ID, 100 Ft (1506-750100-100)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/8 in, 34 PSI (AFL00008)
- Zoro Select Neoprene Tubing