Shop All Neoprene Tubing
Zoro Select
Neoprene Tubing, 3/8 in ID, 100 Ft
Mfr # 1506-375625-100
Zoro # G1824514
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Neoprene
- Tube Hardness Shore A: 80
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Wall Thickness 0.13 in
Product Information
- Brand Zoro Select
- MFR # 1506-375625-100
- Zoro # G1824514
- Country of Origin United States
- Category Neoprene Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Tube Length | 2 to 50ft. |
Bend Radius | 1 7/8 in |
Inside Diameter | 3/8 in |
Outside Diameter | 5/8 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Water, Color Black, Hardness Shore A 80, Inside Diameter 3/8 in, Material Neoprene, Maximum Operating Temperature 225 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, PEX Type Not Applicable, Standards ASTM D2000, Wall Thickness 0.13 in, Autoclavable No, Bend Radius 1 7/8 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1 in Pipe Size (406010BC)
- PARKER 3/8" A-LOK Brass Front Ferrule (6FF6-B)
- THRIFCO PLUMBING 1/4 90 Stainless Steel Elbow, Packaged (9017003)
- KERICK Float Valve and Float w/Adjustable Arm (MA052)
- ZORO SELECT Neoprene Tubing, 5/8 in ID, 100 Ft (1506-625875-100)
- ZORO SELECT Neoprene Tubing, 3/16 in ID, 100 Ft (1506-188375-100)
- ZORO SELECT Neoprene Tubing, 1/2 in ID, 100 Ft (1506-500625-100)
- ZORO SELECT Neoprene Tubing, 1 in ID, 50 Ft (1506-1001250-50)
- ZORO SELECT Neoprene Tubing, 3/8 in ID, 100 Ft (1506-375563-100)
- ZORO SELECT Neoprene Tubing, 1/8 in ID, 100 Ft (1506-125250-100)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 7 PSI (AFL00027)
- Zoro Select Neoprene Tubing