Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Strip, L 10 ft, Black
Mfr # ZUSANSR-FR-260
Zoro # G7804420
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Closed Cell
- Rubber Thickness 1/2"
- Material - Foam Neoprene
- Rubber Width 6"
- Thickness - Foam 1/2 in
Product Information
- Brand Zoro Select
- MFR # ZUSANSR-FR-260
- Zoro # G7804420
- UPC # 193005875404
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 10 ft. |
Width - Foam | 6 in |
Length - Foam | 10 ft |
Width | 6 in |
Width Tolerance | +/-1.000 in |
Length Tolerance | +/-1.00 in |
Length | 10 ft |
Description
Neoprene Strip, Material Neoprene, Shape Strip, Grade Flame-Resistant, Length 10 ft, Width 6 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 In, 6 Ft L (2HHB8)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 3/8 in Dia. (BULK-PR-PTFE-63)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18654_24_0)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-26)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-S40-59)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 36"x12", 70A (BULK-RS-SBR75-19)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 30A (BULK-RS-N30-113)
- ZORO SELECT Rubber, Viton, 1/8"Thick, 36"x12", 70A (BULK-RS-V75-10)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 60A (BULK-RS-N60-208)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 50A (BULK-RS-S50FDA-24)
- ZORO SELECT Rubber Sheet, Gum, 3/8"Thick, 36"x12", 40A (BULK-RS-NAT40-13)
- Zoro Select Rubber Sheets & Strips