Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Strip, 70A, 10'x4"x0.25", Black
Mfr # BULK-RS-N70-430
Zoro # G7832323
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Length 10 ft.
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N70-430
- Zoro # G7832323
- UPC # 193005955731
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 4" |
Rubber Length | 10 ft. |
Overall Length | 10 ft |
Overall Width | 4 in |
Description
Neoprene Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Roll Stock 24" L x 12" W x 0.031" Thick (461XXXI-R-1202)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R2.5-36)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 60 In (2FKR1)
- ZORO SELECT Copper Roll, Alloy 110, 0.003x12 Wx30 In L (6015)
- ZORO SELECT Neoprene Strip, 70A, 10'x3"x0.25 (BULK-RS-N70-424)
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A (BULK-RS-H60FDA-332)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-H60-160)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 30A (BULK-RS-S30-28)
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 60A (BULK-RS-S60-794)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A (BULK-RS-H60FDA-342)
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 3ft Width x 8ft Length (20-114)
- Zoro Select Rubber Sheets & Strips