Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Strip, 60A, 36"x4"x2", Black
Mfr # BULK-RS-NUS60-364
Zoro # G302584960
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 60A
- Backing Type Non-Adhesive
- Elongation 400 %
- Standards ASTM D2000 BC 617
- Grade Ultra Strength
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NUS60-364
- Zoro # G302584960
- UPC # 193005998318
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Width | 4 in |
Overall Length | 36 in |
Details
Description
Multipurpose Neoprene Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 31/64, 0.4843 In (W1D31646)
- AURALEX ACOUSTICS Z Panel Hanger Clips (Z Panel Hanger Clips)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 2 ft. L, 9-1/2" Inside Dia, 10" Outside Dia (BULK-PT-CAC-42)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Yellow (ZUSA-XPE-189)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 10 ft, 30A (BULK-RS-S30-75)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-246)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-N30-81)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-9)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-BHS70-225)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-22)
- USA INDUSTRIALS SBR Rubber Roll - 75A - 1/8" Thick x 36" Wide x 5 ft. Long (BULK-RS-SBR75-57)
- Zoro Select Rubber Sheets & Strips