Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Sheet, 50A, 36"x36"x0.125", Black
Mfr # BULK-RS-N50ESD-26
Zoro # G102584252
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 50A
- Backing Type Non-Adhesive
- Elongation 380 %
- Standards ASTM D2000 BC 508, UL 94 V-0
- Grade Static-Dissipative
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N50ESD-26
- Zoro # G102584252
- UPC # 193005489946
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Length | 36 in |
Overall Width | 36 in |
Description
Static-Dissipative Neoprene Rubber Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 4 in W, 25 ft L, 1 in Thick, Black (P811ULRL04.00XOH)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 12" L x 12" W x 1-1/4" Thick (BULK-PS-UHMW-405)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0100 In (16460)
- ONLINEMETALS 0.3125" OD x 0.065" Wall x 0.1825" ID Stainless Round Tube 316 Seamless (14833)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-24)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 24"x12", 70A (BULK-RS-SBR75-170)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 120"x48", 60A (BULK-RS-RCY60-34)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 40A (BULK-RS-H40-870)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-225)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-13)
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 3/16" T x 3ft W x 12ft L (20-112)
- Zoro Select Rubber Sheets & Strips