Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Sheet, 50A, 24"x12"x1/32", Black
Mfr # BULK-RS-N50TXT-25
Zoro # G4866170
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
- Min. Temp. (F) -30 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N50TXT-25
- Zoro # G4866170
- UPC # 193005365158
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 2 ft |
Overall Width | 12 in |
Overall Length | 24 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +0.016 in/-0.000 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Textured, Overall Thickness 0.03125 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.125" Thick (BULK-PS-PP-39)
- ONLINEMETALS 2" x 0.12" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23438)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x4 In OD Sq, 10Ft (870970)
- PROFESSIONAL PLASTICS Clear P99 Non-Glare Extruded Acrylic Film-Masked, 0.098 Thick, 48 X (SACRNGP99.098CEF-48X48)
- ZORO SELECT 1/4" 4-Ply Cloth Inserted Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-NFR70-26)
- ZORO SELECT Rubber Strip, Silicone, 1/16"Th, 36"x2", 50A (BULK-RS-S50FDA-273)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-313)
- ZORO SELECT 1/8" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 80A (BULK-RS-N80MIL-45)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-249)
- ZORO SELECT Rubber, Hypalon, 1/16"Thick, 12"x12", 60A (BULK-RS-HPN60-6)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 36"x12", 70A (BULK-RS-SBR75-21)
- Zoro Select Rubber Sheets & Strips