Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Rubber Sheet No Adhesive, 50A, 1/4"T x 36"W x 36"L
Mfr # BULK-RS-N50-19
Zoro # G2448557
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4 in
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
- Min. Temp. (F) -30 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N50-19
- Zoro # G2448557
- UPC # 193005088521
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Overall Length | 36 in |
Overall Width | 36 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Burlap Fabric, Tan, 50 ft. L, 20 in. W (505B-BR-6.75/F-50)
- ZORO SELECT Rod, 4140, 3/4 In Dia x 6 Ft, BHN 241 (2HKT9)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1-1/8" Dia. (2XML3)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-BHS40-8)
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x0.125 (BULK-RS-S30-93)
- ZORO SELECT SBR Sheet, 60A, 36"x36"x0.125", Red (BULK-RS-RSBR60-6)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-97)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-246)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 12"x12", 40A (BULK-RS-NAT40-28)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A (BULK-RS-E60-24)
- E. JAMES Rubber Strip, Neoprene, 1"Thick, 36"x6", 50A (355-1HGZ)
- Zoro Select Rubber Sheets & Strips