Shop All Rubber Cords
Zoro Select
Neoprene Round Cord, 5/8" D, 5' L, 70A
Mfr # ZUSA-RC-992
Zoro # G202582783
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Durometer 70A
- Color Black
- Tensile Strength 725 psi
- Abrasion Resistance Good
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-992
- Zoro # G202582783
- UPC # 193005481643
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Diameter | 5/8 in |
Overall Length | 5 ft |
Details
Material | Neoprene |
Durometer | 70A |
Color | Black |
Tensile Strength | 725 psi |
Item | Neoprene Round Cord |
Abrasion Resistance | Good |
Weather Resistance | Excellent |
Cross Section Fractional | 5/8 in |
Maximum Temperature | 210 Degrees F |
Grade | Standard |
Chemical Resistance | Fair |
Water Resistance | Good |
Cross Section Actual | 0.625 in |
Oil Resistance | Good |
Shape | Round |
Minimum Temperature | 0 Degrees F |
Description
Neoprene Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS HDPE Plastic Sheet 4 ft L x 2 ft W x 1/8 in Thick (BULK-PS-PE-312)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/4 in Dia. (4798_12_0)
- HHIP NMTB #40 Taper To Jacobs JT2 Arbor (3900-1772)
- ZORO SELECT Rubber Strip, SBR, 1/4"Thick, 36"x2", 70A (BULK-RS-SBR75-134)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In, 10 Ft. (ZUSA-RC-1829)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 25 Ft (ZUSA-RC-1363)
- ZORO SELECT Buna-N Round Cord, 7/64" D, 5' L, 70A, Black (ZUSA-RC-845)
- ZORO SELECT Rubber Cord, Buna, 1/4 In Dia, 10 Ft. (ZUSA-RC-866)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 25 Ft (ZUSA-RC-1366)
- ZORO SELECT PU Rubber Rod, 1 1/4 in x 24 in, 60A, Black (BULK-RR-P60-41)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 10 Ft (ZUSA-RC-496)
- Zoro Select Rubber Cords