Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Roll, 60A, 25'x36"x3/16
Mfr # BULK-RS-N60-968
Zoro # G302585523
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$585.99
Free 30-Day Returns
Key Features
- Durometer 60A
- Backing Type Non-Adhesive
- Elongation 350 %
- Standards ASTM D2000 BC 607
- Grade Standard
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N60-968
- Zoro # G302585523
- UPC # 193005989453
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Width | 36 in |
Overall Length | 25 ft |
Description
Multipurpose Neoprene Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Round Tube, 36" L, 7/8" Dia. (7331_36_0)
- MILWAUKEE TOOL 3/8 in. Shank Small Threaded Arbor with Cobalt Pilot Bit for 11/16 in. - 1-1/8 in. HOLE DOZER with Carbide Teeth Hole Saws (49-56-7110)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50, Package Quantity: 50 (XSSGG1A)
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 12"x12", 70A (BULK-RS-RSBR60-96)
- ZORO SELECT SBR Roll, 60A, 5'x36"x0.125", Red (BULK-RS-RSBR60-74)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A (BULK-RS-RSBR60-98)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-NHS50-895)
- ZORO SELECT Rubber, Viton, 1/8"Thick, 12"x12", 70A (BULK-RS-V75-24)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 12"x12", 60A (BULK-RS-E60-23)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 120"x48", 60A (BULK-RS-RCY60-27)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet - 2" Thick x 36" Wide x 36" Long (ZUSANSR-FR-272)
- Zoro Select Rubber Sheets & Strips