Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Roll, 60A, 10'x36"x0.375", Black
Mfr # BULK-RS-N60-366
Zoro # G4938149
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength (PSI) 1,000 psi
- Rubber Length 10 ft
- Grade Standard
- Elongation 350 %
- Standards ASTM D2000 BC 607
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N60-366
- Zoro # G4938149
- UPC # 193005377175
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Length | 10 ft |
Rubber Width | 36 in |
Overall Length | 10 ft |
Overall Width | 36 in |
Description
Neoprene Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.375 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Bar (BR360/500-24)
- STEELWORKS 112x96 14GA SlotAngle (11106)
- APACHE Polyethylene Tubing 11/64" I.D. x 1/4" O.D. - 100' Roll (15018882)
- ZORO SELECT Amber Polyimide Film Stock 2 ft. L x 24" W x 0.002" Thick (BULK-PF-PI-5)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 40A (BULK-RS-H40-894)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 36"x25 ft., Black, 30A (BULK-RS-N30-138)
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x1/16 (BULK-RS-S30-87)
- ZORO SELECT Rubber Sheet, SBR, 3/8"Thick, 12"x12", 70A (BULK-RS-SBR75-162)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W (BULK-RS-E60-128)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 30"x24", 60A (BULK-RS-RCY60-16)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40-8)
- Zoro Select Rubber Sheets & Strips