Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Ball, 1/2 in, Black, Standard, PK5
Mfr # BULK-RB-N70-5
Zoro # G702587240
product price: $3.49
/pk 5, $0.70/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Color Black
- Density 1.5 g/cc
- Elongation 350 %
- Chemical Resistance Fair
Product Information
- Brand Zoro Select
- MFR # BULK-RB-N70-5
- Zoro # G702587240
- UPC # 193005973926
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 1/2 in |
Details
Item | Neoprene Ball |
Material | Neoprene |
Color | Black |
Density | 1.5 g/cc |
Elongation | 350 % |
Chemical Resistance | Fair |
Shape | Ball |
Compression Set | 33 % |
Tear Strength | 20 N/mm |
Grade | Standard |
Clarity | Opaque |
Water Resistance | Good |
Oil Resistance | Good |
Maximum Temperature | 250 Degrees F |
Abrasion Resistance | Good |
Tensile Strength | 1,000 psi |
Durometer | 70A |
Minimum Temperature | -30 Degrees F |
Weather Resistance | Excellent |
Description
Neoprene Rubber Ball,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 24" W x 0.063" Thick (1NML1)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-207)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/2" Thick x 12" Wide x 36" L (BULK-FS-F3-24)
- E. JAMES Roll, SBR, 1/8 in. Thick, 10 ft., 70A (1500-1/8-10)
- ZORO SELECT Rubber Strip, Butyl, 1/4"Thick, 36"x2", 60A (BULK-RS-BTL60-15)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 36"x12", 70A (BULK-RS-SBR75-19)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-305)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x24", 60A (BULK-RS-RCY60-31)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-N40-207)
- ZORO SELECT Rubber Sheet, Silicone, 36" W, 2 ft. L (BULK-RS-S60WFDA-60)
- MIDWEST FASTENER 1/4" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64334)
- Zoro Select Rubber Sheets & Strips