Shop All Rubber Sheets & Strips
Zoro Select
Neoprene Ball, 1 3/8 in, White, Food Grade
Mfr # BULK-RB-N70FDA-10
Zoro # G002587216
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Abrasion Resistance Good
- Tear Strength 22 N/mm
- Shape Ball
- Water Resistance Good
Product Information
- Brand Zoro Select
- MFR # BULK-RB-N70FDA-10
- Zoro # G002587216
- UPC # 193005974169
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 1 3/8 in |
Details
Item | Neoprene Ball |
Material | Neoprene |
Abrasion Resistance | Good |
Tear Strength | 22 N/mm |
Shape | Ball |
Water Resistance | Good |
Oil Resistance | Good |
Chemical Resistance | Fair |
Compression Set | 35 % |
Color | White |
Minimum Temperature | -30 Degrees F |
Durometer | 70A |
Density | 1.4 g/cc |
Grade | Food |
Clarity | Opaque |
Elongation | 350 % |
Tensile Strength | 1,000 psi |
Weather Resistance | Excellent |
Standards | FDA 21 CFR 177.2600 |
Maximum Temperature | 250 Degrees F |
Description
FDA Neoprene Rubber Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone Rubber Strip - 60A - 3/16" Thick x 2" Wide x 10ft. Long (BULK-RS-S60-114)
- E. JAMES Sheet Rubber, 3/16, 8" X 3ft Neo Economy 70 (50070-3/16X8X3)
- USA INDUSTRIALS Beige PEEK Plastic Bar 48" L, 1" W (BULK-PS-PEEK-41)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (23567_24_36)
- ZORO SELECT Rubber Sheet, Gum, 3/8"Thick, 36"x12", 40A (BULK-RS-NAT40-13)
- ZORO SELECT Rubber Strip, EPDM, 1/16"Thick, 36"x2", 60A (BULK-RS-E60-891)
- ZORO SELECT Rubber Strip, 1/32" Thickness, 1/4" W (BULK-RS-V75-315)
- ZORO SELECT Rubber Strip, SBR, 1/2"Thick, 36"x2", 70A (BULK-RS-SBR75-136)
- ZORO SELECT Sponge Roll, Neo-EPDM-SBR, 3/16x1/4 In (CNES593161/450T)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-244)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 3/16"Thick, 72"x42" (CCNES-3/16-F25-P)
- Zoro Select Rubber Sheets & Strips