Shop All Needle Valves
Zoro Select
Needle Valve, Straight, Brass, 1/8 x 1/4 In
Mfr # 6MM61
Zoro # G3008835
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/8" x 1/4"
- Connection Compression x MNPT
- Body Material Brass
- Max. Pressure 150 psi
- Max. Height 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 6MM61
- Zoro # G3008835
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/8" x 1/4" |
Max. Height | 1 1/2 in |
Length | 1 1/2 in |
Details
Connection | Compression x MNPT |
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Fitting Style | Straight |
Seal Material | Metal |
Stem Type | Brass |
Temp. Rating | 0 Degrees to 250 Degrees F |
Handle Material | Steel |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/8 in x 1/4 in, Compression x MNPT Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 1/2 in, Length 1 1/2 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-020-000)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 2" L (ZUSA-PF-934)
- HAYWARD FLOW CONTROL Butterfly Valve, 4" PVC/EPDM, Lever Handle (BYCS1040E1LGA)
- STERLING Vista Pivot Framed Swinging Shower Door 36"–42" W X 65-1/2" H (1500D-42S)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-02)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-05)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-06)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN32)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MM66)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN30)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 3/10" L (H-99S-10-SS-N-V-1/4)
- Zoro Select Valves