Shop All Needle Valves
Zoro Select
Needle Valve, Straight, Brass, 1/8 In.
Mfr # 6MN31
Zoro # G2268217
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Connection FNPT x MNPT
- Body Material Brass
- Max. Pressure 150 psi
- Fitting Style Straight
Product Information
- Brand Zoro Select
- MFR # 6MN31
- Zoro # G2268217
- UPC # 00194484309008
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/8" |
Max. Height | 1 5/16 in |
Length | 1 1/4 in |
Details
Connection | FNPT x MNPT |
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Fitting Style | Straight |
Seal Material | Metal |
Stem Type | Brass |
Handle Material | Steel |
Temp. Rating | 0 Degrees to 250 Degrees F |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/8 in, FNPT x MNPT Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 5/16 in, Length 1 1/4 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, SS, 45 Degrees (ZUSA-PF-8207)
- KOHLER 1372941 Threshold 60.0 (1372942-01-BNK)
- ANCHOR FLUID POWER 1-1/4" CODE 61 FLAT FACE FLANGE X 1-1/4" SOCKET WELD PIPE CARBON STEEL (W61-20-20)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709101-0402)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-05)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-06)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709104-0404)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709195-04)
- Zoro Select Needle Valves