Shop All Needle Valves
Zoro Select
Needle Valve, Low Lead Brass, 150 psi
Mfr # 709106-04
Zoro # G9079707
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4"
- Connection Compression
- Body Material Low Lead Brass
- Max. Pressure 150 psi
- Fitting Style Straight
Product Information
- Brand Zoro Select
- MFR # 709106-04
- Zoro # G9079707
- Country of Origin China
- Category Needle Valves
Dimensions
Tube Size | 1/4" |
Details
Connection | Compression |
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Fitting Style | Straight |
Standards | NSF 61 ANNEX G |
Description
Needle Valve, Straight, Body Material Low Lead Brass, Tube Size 1/4 in, Compression Connection, Max. Pressure 150 psi, Standards NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1/4 Galvanized Plug Silver (44276)
- DELTA Faucet, Trim Repair Part Faucet, Stainless (RP51034SS)
- KOHLER Stopper (1068202-CP)
- DIXON Ferrule, 0.656 in Nominal, 1 in L, Brass, Domestic (BFM656)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709104-0404)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 x 1/4 In (6MM61)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN30)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MM66)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-05)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-02)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LN-SS)
- Zoro Select Valves