Shop All Needle Valves
Zoro Select
Needle Valve, Low Lead Brass, 150 psi
Mfr # 709103-0602
Zoro # G8656907
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Tube Size 3/8"
- Connection Compression x MNPT
- Body Material Low Lead Brass
- Max. Pressure 150 psi
Product Information
- Brand Zoro Select
- MFR # 709103-0602
- Zoro # G8656907
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/8" |
Tube Size | 3/8" |
Details
Connection | Compression x MNPT |
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Fitting Style | Angled |
Standards | NSF 61 ANNEX G |
Description
Needle Valve, Angled, Body Material Low Lead Brass, Pipe Size 1/8 in, Tube Size 3/8 in, Compression x MNPT Connection, Max. Pressure 150 psi, Standards NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE Georgian Era Pull-Down Bar/Food Prep Kitchen Faucet (U.4743ULB-2)
- K-FLEX USA Rubber Pipe Insulation (6RHFN048238)
- KOHLER Pop-Up Lav Drain W/Overflow, Exposed (7114-A-BV)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN31)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709195-04)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-05)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-04)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN32)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709101-0402)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-88)
- Zoro Select Valves