Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver
Mfr # 5FTZ2
Zoro # G3301593
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reusable Blunt Probe Luer Lock
- For Use With Dispensing Machines, Syringes
- Material Stainless Steel
- Color Silver
- Gauge 20 ga
Product Information
- Brand Zoro Select
- MFR # 5FTZ2
- Zoro # G3301593
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 4 in |
Outside Dia. | 0.036 in |
Inside Dia. | 0.024 in |
Length (Straight Wireway) | 4 in |
Outer Diameter | 0.036 in |
Inner Diameter | 0.024 in |
Details
Item | Needle |
Type | Reusable Blunt Probe Luer Lock |
For Use With | Dispensing Machines, Syringes |
Material | Stainless Steel |
Color | Silver |
Gauge | 20 ga |
Dispenses | Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents |
Application | Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing |
Product Type | Needle |
Needle Tip Type | Blunt |
Hub Connection Type | Luer-Lock |
Hub Material | Brass |
Reusable | Reusable |
Description
Needle, Color Silver, Gauge 20 ga, Hub Connection Type Luer-Lock, Hub Material Brass, Length 4 in, Product Type Needle, Reusable Reusable, Needle Tip Type Blunt, Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents, For Use With Dispensing Machines, Syringes, Inner Diameter 0.024 in, Outer Diameter 0.036 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 4 in L, 60 sec Begins to Harden, 6 PK (DT-6)
- BLACK JACK Super Flash Gloss Black Elastomeric Flashing Cement 10 oz (1010-9-66)
- DAP DAP Crackproof Elastomeric Sealant (7079818706)
- HENRY Blueskin Wthr Barrier 6Inx75Ft (HE201WB968)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY4)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW9)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTV5)
- ZORO SELECT Female Luer Barb Adapter, 316 stainless steel Silver (G530)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Pink/White (5FVN1)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ1)
- ZORO SELECT Male Luer 1/4-28, 316 stainless steel Silver (G527)
- Zoro Select Dispensing Syringe Needles, Tips & Caps