Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver
Mfr # 5FTX3
Zoro # G2801407
product price: $31.99
/pk 12, $2.67/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reusable Blunt Probe Luer Lock
- Material Stainless Steel
- For Use With Dispensing Machines, Syringes
- Color Silver
- Gauge 24 ga
Product Information
- Brand Zoro Select
- MFR # 5FTX3
- Zoro # G2801407
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 2 in |
Outside Dia. | 0.022 in |
Inside Dia. | 0.012 in |
Length (Straight Wireway) | 2 in |
Outer Diameter | 0.022 in |
Inner Diameter | 0.012 in |
Details
Item | Needle |
Type | Reusable Blunt Probe Luer Lock |
Material | Stainless Steel |
For Use With | Dispensing Machines, Syringes |
Color | Silver |
Gauge | 24 ga |
Dispenses | Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents |
Application | Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing |
Product Type | Needle |
Hub Connection Type | Luer-Lock |
Reusable | Reusable |
Hub Material | Brass |
Needle Tip Type | Blunt |
Description
Needle, Color Silver, Gauge 24 ga, Hub Connection Type Luer-Lock, Hub Material Brass, Length 2 in, Product Type Needle, Reusable Reusable, Needle Tip Type Blunt, Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents, For Use With Dispensing Machines, Syringes, Inner Diameter 0.012 in, Outer Diameter 0.022 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK72 (PG500.14G)
- DAP Adhesive Putty, General Purpose, 1 Oz (01201)
- 3M 3M 4929 VHB Tape 12" x 12", Black, 25 mil, 6PK (4929)
- CONVENIENCE Touch 'n Foam Mouse Shield Cream Polyurethane Foam Foam Sealant 12 oz (7565012506)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ4)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW6)
- ZORO SELECT Male Luer Lock to Male Luer Lock, 303 Stainless Steel Silver (G517)
- ZORO SELECT Needle Cover, 1 in Length, Polypropylene 50 PK Translucent (5FVN5)
- ZORO SELECT Female Luer, 303 Stainless Steel Silver (G520)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G506)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Gray/White (5FVL9)
- Zoro Select Dispensing Syringes, Bottles & Tips