Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 1/8 in., TiAlN
Mfr # 402-125090B
Zoro # G4345349
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining AlTiN
Product Information
- Brand Zoro Select
- MFR # 402-125090B
- Zoro # G4345349
- UPC # 888226198547
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 5/8 in |
Overall Length | 2 in |
Shank Dia. | 1/8 in |
Drill Size | 1/8" |
Depth:Dia. Ratio | 5xD |
Size (In.) | 1/8 |
Drill Bit Size | 1/8 in |
Size (mm) | 3.18 |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 1/8 in |
Depth x Dia. Ratio | 5xD |
Size | 1/8" |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 1/8 in, AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/8-18 Die Split Round Adjustable Carbon Steel (5470806)
- DASCO PRO Cold Chisel, 1" Tip x 18" L (420)
- GREY PNEUMATIC SKT 1/2" DR X 1/2" DEEP IM (GP2016D)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x18in.L (EM25018)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250090)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- Zoro Select Spotting Drills