Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 1/4 in., Bright
Mfr # 402-250120
Zoro # G4345507
product price: $26.47
/ea
$26.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Zoro Select
- MFR # 402-250120
- Zoro # G4345507
- UPC # 888226079051
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Size | 1/4" |
Body Dia. | 1/4 in |
Depth x Dia. Ratio | 3xD |
Drill Bit Size | 3/8 in |
Drill Size | 1/4" |
Size (mm) | 6.35 |
Size (In.) | 1/4 |
Drill Bit Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 3xD |
Description
Spotting Drill Bit, Carbide, 120 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric Not Applicable Ball Hex Key, 19 mm Tip Size (43788)
- DRILL AMERICA #4 HSS Quick Change Hex Shank Step Drill Bit, (3/16" - 7/8" by 1/16") (VAC4HEX)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250500)
- MILWAUKEE TOOL 50 PC General Purpose Utility Blades w/ Dispenser (48-22-1950)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250090)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250140)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- MELIN TOOL CO Carbide Nc Spot Drill, 90 deg., 10mmx25mm (HDRNC-10MM-90)
- Zoro Select Countersinks, Center Drills & Spotting Drills