Shop All Spotting Drills
Zoro Select
NC Spotting Drills, Size 1/2 in., Bright
Mfr # 402-500120
Zoro # G4345665
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Zoro Select
- MFR # 402-500120
- Zoro # G4345665
- UPC # 888226079129
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 1 1/4 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Size (mm) | 12.70 |
Depth x Dia. Ratio | 3xD |
Body Dia. | 1/2 in |
Size (In.) | 1/2 |
Depth:Dia. Ratio | 3xD |
Size | 1/2" |
Drill Size | 1/2" |
Drill Bit Size | 1/2 in |
Description
Spotting Drill Bit, Carbide, 120 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T40 75mm 7/16 Hex Drive (183T.75-T40)
- WIDIA Spiral Point Tap, Plug, 3 (5362704)
- INNOVATIVE COMPONENTS Star Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C10005S4--21)
- CAL-VAN TOOLS TORX BIT 52 PC (CV934)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250140)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250090)
- KEO Spotting Drill, 1/2 In., 82 Deg., 3 3/4 OAL (38123)
- Zoro Select Countersinks, Center Drills & Spotting Drills