Shop All Spotting Drills
Zoro Select
NC Spotting Drills, AlTiN
Mfr # 402-888802
Zoro # G4341508
Free Shipping & Returns
$231.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Measurement System Fractional Inch
- Finish - Machining AlTiN
- Flute Length 5/8 in, 3/4 in, 1 in, 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # 402-888802
- Zoro # G4341508
- UPC # 888226263771
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 5/8 in, 3/4 in, 1 in, 1 1/4 in |
Overall Length | 2 in, 2 1/2 in, 3 in |
Sizes Included | 1/8", 3/16", 1/4", 3/8", 1/2" |
Smallest Body Dia. | 1/8 in |
Size (In.) | 40 x 42 |
Size | 1/8", 3/16", 1/4", 3/8", 1/2" |
Drill Bit Size | 1/8", 3/16", 1/4", 3/8", 1/2" |
Drill Size | 1/8", 3/16", 1/4", 3/8", 1/2" |
Largest Body Dia. | 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Size (mm) | 3.18 - 12.70 |
Body Diameters Included | 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
For Screw Size | 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in |
Description
Item Spotting Drill Bit Set, Number of Pieces 5, Countersink Angle 90 Degrees , Material - Machining Carbide, Finish - Machining AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Wrist Tool Lanyard, 8in L, 5 lb, Strap/Ring (TA1-1001-3PK)
- HHIP 3" X 1 Bore 45 Degree SCMT Indexable Face Mill (2062-3000)
- WESTWARD 7/16" Cobalt Black/Gold 143 Deg. Jobber Length Drill Bit (38AW02)
- APEX TOOL GROUP Blade (328-3X)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250140)
- ZORO SELECT NC Spotting Drills, Bright (402-888801)
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250090)
- ZORO SELECT NC Spotting Drills, Size 3/8 in., Bright (402-375140)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- Zoro Select Countersinks, Center Drills & Spotting Drills