Shop All Tags
Zoro Select
Nbr Tag, 1-1/8 x 1-1/8In, 201-300, PK100
Mfr # 22FC58
Zoro # G5317286
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green/White
- Height 1 1/8 in
- Width 1 1/8 in
- Character Series 201 to 300
Product Information
- Brand Zoro Select
- MFR # 22FC58
- Zoro # G5317286
- UPC # 190735427088
- Country of Origin China
- Category Tags
Dimensions
Height | 1 1/8 in |
Width | 1 1/8 in |
Diameter | 1 1/8 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Plastic |
Color | Green/White |
Character Series | 201 to 300 |
Application | General Purpose |
Character Type | Numbers |
Tag Shape | Round |
Shape | Round |
Number Series | 201 to 300 |
Item | Numbered Tag |
Number Sequence | 201-300 |
Valve Tag Application | General Purpose |
Shop By | Closeouts |
Description
Numbered Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Numbers, Number Sequence 201-300, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 130)
- BERNE Jacket, Hooded, Original, 2XL, Regular (HJ51)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 120)
- C-LINE PRODUCTS Clear Magnetic Label Holders, Side Load, 6 x 2.5, Clear, PK10 (87825)
- ZORO SELECT Mal Nt Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (4ZH13)
- ZORO SELECT Inspection Tag, 7inHx4inW, Eco. Poly., PK10 (20TH11)
- ZORO SELECT Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (9HUP5)
- ZORO SELECT Prod Stat Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV1)
- ZORO SELECT Tag, Brass, Yellow, 1"Hx3"W, Rectangle, PK100 (41292)
- ZORO SELECT Cleaned Tag, 5-3/4 x 3 In, R/Wht, PK25 (3XDR3)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR134)
- Zoro Select Tags