Shop All Bottles & Jars
Zoro Select
Narrow Mouth Preclean Bottle, 250ml, PK24
Mfr # 3UEG1
Zoro # G4744853
product price: $56.69
/pk 24, $2.36/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250mL/ 8 oz.
- Height 130mm
- Autoclavable No
- Standards EPA Protocol C
- Closure Material Polypropylene
Product Information
- Brand Zoro Select
- MFR # 3UEG1
- Zoro # G4744853
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 130mm |
Screw Closure Size | 24-415 mm |
Labware Height - Metric | 130 mm |
Labware Screw Closure Size | 24-415 mm |
Diameter | 61 mm |
Labware Height - English | 5.1 in |
Minimum Screw Closure Size | 24 mm |
Body Diameter - Metric | 61 mm |
Overall Height - Metric | 130 mm |
Mouth Size | Narrow |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 130 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Biopsy Cassette, 30 deg., Yellow, PK1000 (1091Y)
- GENERAL LABORATORY PRODUCTS EE Broth Mossel, 100mL, PK12 (8WM-5000-100)
- ZORO SELECT Container W/Faucet, 2-1/2 Gal. (7572-90)
- AMSCOPE 3.5X-90X Trinocular Articulating Zoom Microscope, Ring Light (SM-6TZ-FRL)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRR2)
- ZORO SELECT Boston Round Bottle, 125ml, PK24 (3TRT2)
- ZORO SELECT Wide Mouth Bottle, 500ml, PK12 (3UUK6)
- ZORO SELECT Sterile Coliform Bottle, 120ml, PK100 (3TRV5)
- ZORO SELECT Wide Mouth Bottle, 500ml, PK12 (3UUK9)
- ZORO SELECT Container, SS, 24qt., 13 x 12.25 (78620)
- TRICORBRAUN 375 ml Clear Glass Round Ice Wine Niagra Bottle - 18.5 mm Bar Top Neck Finish (075081)
- Zoro Select Labware