Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, Steel 25 PK
Mfr # U70651.031.0275
Zoro # G4268451
product price: $28.79
/pk 25, $1.15/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete
- Anchor Material Steel
- Thread Size 5/16"-18
- Material Steel
- Finish Yellow Zinc
Product Information
- Brand Zoro Select
- MFR # U70651.031.0275
- Zoro # G4268451
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 5/16" |
Thread Size | 5/16"-18 |
Overall Length | 2-3/4" |
Drill Bit Size | 3/4" |
Minimum Installation Depth | 1-3/8" |
Thread Length | 13/16 in |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete |
Anchor Material | Steel |
Material | Steel |
Finish | Yellow Zinc |
Head Type | Flat |
Includes | Hex Nut, Washer |
Anchor Head Style | Hex Nut |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 1,551 lb |
Pin Material | Steel |
Head Style | Hex Nut |
Maximum Material Thickness | 1" |
Pin Anchor Type | Hammer Drive Pin Anchor |
Max. Fixture Thickness | 1 in |
System of Measurement | Inch |
Pin-Drive Anchor Type | Heavy Duty Nail-Drive Anchor |
Ultimate Tension Strength (4,000 psi Concrete) | 1,551 lb |
Description
Hammer Drive Pin Anchor, Anchor Diameter 5/16 in, Overall Length 2 3/4 in, Thread Size 5/16 In.-18, Thread Length 13/16 in, Anchor Material Steel, Pin Material Steel, Finish Zinc Yellow, Head Type Flat, Head Diameter Not Applicable, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 3/4 in, Minimum Installation Depth 1 3/8 in, Maximum Material Thickness 1 in, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Do it Yourself Lanyard Assembly Kit, 20 ft, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (WWG-DISP-LANYARDSS)
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.300.1000)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.100.0450)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 2-3/8" L, Steel Yellow Zinc, 275 PK (B70651.037.0237)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0237)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.031.0200)
- ZORO SELECT DFS Nail Drive Anchor, 1/4" Dia., 2-3/8" L, Steel Zinc Plated, 10 PK (GCPFS14238)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0475)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0200)
- DEWALT Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (50298-PWR)
- Zoro Select Concrete Anchors