Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, Nylon 100 PK
Mfr # U70652.025.0400
Zoro # G1965979
original price:
$17.80
22% off
new price: $13.79
/pk 100, $0.14/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Material Nylon
- Material Nylon
- Finish Zinc Plated
- Drill Bit Size 1/4"
Product Information
- Brand Zoro Select
- MFR # U70652.025.0400
- Zoro # G1965979
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 4" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 2" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Anchor Material | Nylon |
Material | Nylon |
Finish | Zinc Plated |
Head Type | Round |
Head Style | Mushroom |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 55 lb |
Pin Material | Steel |
Anchor Head Style | Mushroom |
Maximum Material Thickness | 1-1/4" |
Max. Fixture Thickness | 1 1/4 in |
Pin Anchor Type | Hammer Drive Pin Anchor |
Ultimate Tension Strength (4,000 psi Concrete) | 55 lb |
System of Measurement | Inch |
Pin-Drive Anchor Type | Nylon Removable Nail Drive Anchor |
Removable | Removable |
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Round, Drill Bit Size 1/4 in, Minimum Installation Depth 2 in, Maximum Material Thickness 1 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 55 lb, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch, Compatible Material Block, Brick, Concrete, Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 6PK (930105)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/16 in Head Ht, 3/8 in Lg, 1000 PK (UDI0-200370-1000P)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 24 mm Ht, 10 PK (M12410.240.0001)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39060.050.0030)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70652.025.0100)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Nylon Zinc Plated, 100 PK (U70652.018.0075)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70652.018.0100)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1/8" L, Aluminum 1000 PK (10125AUA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Plain, 900 PK (B70650.025.0150)
- DEWALT Drive Nail Drive Anchor, 3/16" Dia., 3" L, Steel Zinc Plated, 100 PK (03162-PWR)
- Zoro Select Drive Pin Anchors