Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, Alloy Steel 100 PK
Mfr # U70650.025.0125
Zoro # G4264495
original price:
$28.14
17% off
new price: $23.25
/pk 100, $0.23/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Material Zamac Alloy
- Material Alloy Steel
- Finish Zinc Plated
- Drill Bit Size 1/4"
Product Information
- Brand Zoro Select
- MFR # U70650.025.0125
- Zoro # G4264495
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/4" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 3/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete |
Anchor Material | Zamac Alloy |
Material | Alloy Steel |
Finish | Zinc Plated |
Industry Standards | AA 1925A Type 1, Formerly GSA: FFS-325 Group V, Type 2, Class 3 |
Head Type | Round |
Anchor Head Style | Mushroom |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 814 lb |
Pin Material | Steel |
Head Style | Mushroom |
Maximum Material Thickness | 1/2" |
Pin Anchor Type | Hammer Drive Pin Anchor Set |
Max. Fixture Thickness | 1/2 in |
Features | Tamperproof |
Ultimate Tension Strength (4,000 psi Concrete) | 814 lb |
Removable | Removable |
Pin-Drive Anchor Type | Metal Removable Nail Drive Anchor |
System of Measurement | Inch |
Description
Hammer Drive Pin Anchor Set, Anchor Diameter 1/4 in, Overall Length 1 1/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Zamac Alloy, Pin Material Steel, Finish Zinc Plated, Head Type Round, Drill Bit Size 1/4 in, Minimum Installation Depth 3/4 in, Maximum Material Thickness 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 814 lb, Pin-Drive Anchor Type Metal Removable Nail Drive Anchor, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60306)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-14 (3552-1/2K)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08168)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK (U08210.031.0087)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.018.0087)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0150)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0200)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Nylon Zinc Plated, 100 PK (U70652.018.0075)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70652.025.0100)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 1/8" L, Steel 1000 PK (05125ACSS)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (02820-PWR)
- Zoro Select Concrete Anchors