Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 3/16" Dia., 3/4" L, Aluminum 1000 PK
Mfr # 10750ALA
Zoro # G7574334
product price: $288.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Overall Length 3/4"
- Material Aluminum
- Head Style Liner
- Anchor Head Style Liner
Product Information
- Brand Zoro Select
- MFR # 10750ALA
- Zoro # G7574334
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 3/4" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Head Style | Liner |
Anchor Head Style | Liner |
Pin Material | Aluminum Alloy |
Description
Drive Pin Anchors,3/16x3/4 Alum,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 5 PK (69108)
- ZORO SELECT Spring P, HD Coiled, 5/16x1,12000lb, PK10 (U51431.031.0100)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-3/4 in L, 5 PK (U55000.050.0375)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (648890-100)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 1000 PK (14750PTPBE)
- ZORO SELECT DFS Nail Drive Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 2 PK (GCPFS12600)
- ZORO SELECT Nail Drive Anchor, Steel 4 PK (U70651.075.0500)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 1/8" L, Steel 1000 PK (05125ACSS)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 9/32" L, Aluminum Plain, 500 PK (5ZVK7)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 28 PK (B70651.075.0500)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 25 PK (05546-PWR)
- Zoro Select Concrete Anchors