Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/8" Dia., 5/16" L, Aluminum 1000 PK
Mfr # 05313AUA
Zoro # G9668138
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/8"
- Material Aluminum
- Pin Material Stainless Steel
- Head Style Universal Head
Product Information
- Brand Zoro Select
- MFR # 05313AUA
- Zoro # G9668138
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/8" |
Overall Length | 5/16" |
Details
Item | Nail Drive Anchor |
Material | Aluminum |
Pin Material | Stainless Steel |
Head Style | Universal Head |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Flat Head Torx Drive, 25 PK (36927)
- DEWALT Steel Dropin Single Lag Shield, 5/8" Dia, 2-1/2" L, Stainless Steel Plain, 25 PK (06230-PWR)
- HOWMET AEROSPACE Lock Bolt Pin, 3/16 in Dia., 10 PK (MGP90-R6-10G-PKT)
- FASTENMASTER Wood Screw, #10, 12 in, 250 PK (FMHLGM012-250)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 1/4" L, Aluminum 1000 PK (05250AUA)
- ZORO SELECT DFS Nail Drive Anchor, 5/16" Dia., 2-3/4" L, Steel Zinc Plated, 10 PK (GCPFS56234)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70653.025.0100)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0475)
- ZORO SELECT DFS Nail Drive Anchor, 1/4" Dia., 2-3/8" L, Steel Zinc Plated, 10 PK (GCPFS14238)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/8" L, Aluminum 1000 PK (14375ABA)
- MIDWEST FASTENER Nail Drive Anchor, 1/8" Dia., 3/8" L, Aluminum 15 PK (932002)
- Zoro Select Concrete Anchors