Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/8" Dia., 13/32" L, Steel 1000 PK
Mfr # 05406AUA
Zoro # G9667325
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Universal Head
- Rivet Body Material Steel
- Mandrel Material Aluminum
- Rivet Dia. 1/8 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 05406AUA
- Zoro # G9667325
- Country of Origin Mexico
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/8" |
Overall Length | 13/32" |
Rivet Dia. | 1/8 in |
Rivet Length | 13/32 in |
Details
Item | Nail Drive Anchor |
Rivet Head Style | Universal Head |
Rivet Body Material | Steel |
Mandrel Material | Aluminum |
Material | Steel |
System of Measurement | Inch |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK (U51060.037.0250)
- E-Z LOK Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel (319-332)
- ZORO SELECT Sheet Metal Screw, #12 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0087)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03946)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 1/8" L, Steel 1000 PK (05125ACSS)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 28 PK (B70651.075.0500)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Yellow Zinc, 200 PK (B70651.037.0350)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1/2" L, Aluminum 1000 PK (10500ALA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 9/16" L, Nylon White, 1000 PK (14563PFPWH)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0237)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (ZAS125)
- Zoro Select Concrete Anchors