Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 1000 PK
Mfr # 14750PTPBE
Zoro # G4737440
product price: $642.99
/pk 1000, $0.64/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Truss
- Rivet Body Material Nylon
- Anchor Diameter 1/4"
- Mandrel Material Nylon
- Overall Length 3/4"
Product Information
- Brand Zoro Select
- MFR # 14750PTPBE
- Zoro # G4737440
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3/4" |
Rivet Dia. | 1/4 in |
Rivet Length | 3/4 in |
Details
Item | Nail Drive Anchor |
Rivet Head Style | Truss |
Rivet Body Material | Nylon |
Mandrel Material | Nylon |
Material | Nylon |
Rivet Standards | ASME B18.8.2 |
System of Measurement | Inch |
Head Style | Truss |
Description
Drive Pin Anchors, 1/4X3/4 PLAST,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8NT)
- ZORO SELECT Clevis Pin, Zinc, 0.625x2 1/4 L, PK5 (WWG-CLPZ-223)
- ZORO SELECT #10-32 x 5/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.019.0063)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05158)
- ZORO SELECT Nail Drive Anchor, Steel 50 PK (U70651.025.0237)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 13/32" L, Steel 1000 PK (05406AUA)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., Steel Zinc Plated, 10 PK (75ADR)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel 100 PK (1420ADH188)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/8" L, Aluminum 1000 PK (14375ABA)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 2-3/8" L, Steel Yellow Zinc, 275 PK (B70651.037.0237)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70652.025.0100)
- Zoro Select Drive Pin Anchors