Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK
Mfr # U70654.025.0200
Zoro # G2281767
original price:
$14.66
32% off
new price: $9.95
/pk 100, $0.10/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Material Nylon
- Finish Zinc Plated
- Drill Bit Size 1/4"
- Minimum Installation Depth 1-1/4"
Product Information
- Brand Zoro Select
- MFR # U70654.025.0200
- Zoro # G2281767
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1-1/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Nylon |
Finish | Zinc Plated |
Pin Material | Steel |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 55 lb |
Anchor Head Style | Round |
Head Style | Round |
Maximum Material Thickness | 1-1/4" |
Max. Fixture Thickness | 1 1/4 in |
Pin Anchor Type | Hammer Drive Pin Anchor |
System of Measurement | Inch |
Pin-Drive Anchor Type | Nylon Removable Nail Drive Anchor |
Ultimate Tension Strength (4,000 psi Concrete) | 55 lb |
Head Type | Round |
Anchor Material | Nylon |
Removable | Removable |
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 2 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Round, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/4 in, Maximum Material Thickness 1 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 55 lb, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch, Compatible Material Block, Brick, Concrete, Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 20 mm Length, 50 PK (FBMSHCAPS812520P50)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07160.050.0012)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 100 PK (2403)
- PROSOURCE Nail Panel 1Inch White 6Oz Pk (NTP-073-PS)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70654.025.0150)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Nylon Zinc Plated, 5 PK (61ASR18075)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70654.025.0100)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 5/8" L, Aluminum 1000 PK (10625ALA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70653.025.0200)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 5/16" L, Aluminum 1000 PK (05312ACSS)
- ZORO SELECT Nail Drive Anchor, #10 Dia., 1" L, Nylon White, 1000 PK (101000PRSWH)
- Zoro Select Drive Pin Anchors