Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Nylon Zinc Plated, 100 PK
Mfr # U70652.025.0175
Zoro # G2281776
original price:
$6.75
8% off
new price: $6.15
/pk 100, $0.06/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Material Nylon
- Finish Zinc Plated
- Drill Bit Size 1/4"
- Minimum Installation Depth 3/4"
Product Information
- Brand Zoro Select
- MFR # U70652.025.0175
- Zoro # G2281776
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-3/4" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 3/4" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Nylon |
Finish | Zinc Plated |
Anchor Head Style | Mushroom |
Pin Material | Steel |
Head Style | Mushroom |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 55 lb |
Maximum Material Thickness | 1" |
Pin Anchor Type | Hammer Drive Pin Anchor |
Max. Fixture Thickness | 1 in |
Removable | Removable |
Pin-Drive Anchor Type | Nylon Removable Nail Drive Anchor |
Ultimate Tension Strength (4,000 psi Concrete) | 55 lb |
Anchor Material | Nylon |
Head Type | Round |
System of Measurement | Inch |
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 1 3/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Round, Drill Bit Size 1/4 in, Minimum Installation Depth 3/4 in, Maximum Material Thickness 1 in, Ultimate Tension Strength (4,000 psi Concrete) 55 lb, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch, Compatible Material Block, Brick, Concrete, Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (596135-100)
- ZORO SELECT Wing Nut, 3/8", Zinc Alloy, 1-1/8 in Ht, 7/8 in Max Wing Span, 1000 PK (3714NWA)
- NEWPORT FASTENERS Class 8.8, M24-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (202276-10)
- ZORO SELECT Set Screw, Zinc P, 16, Flat, 1-1/4in, PK100 (U07860.037.0125)
- ZORO SELECT Nail Drive Anchor, Nylon 100 PK (U70652.025.0400)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70652.025.0200)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70652.018.0100)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0150)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 100 PK (1424ANM)
- ZORO SELECT Nail Drive Anchor, 1/2" Dia., 4-3/4" L, Steel Yellow Zinc, 80 PK (B70651.050.0475)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70654.025.0200)
- Zoro Select Drive Pin Anchors