Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 1000 PK
Mfr # 141500PTPBE
Zoro # G4752865
product price: $942.99
/pk 1000, $0.94/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 1-1/2"
- Material Nylon
- Industry Standards ASME B18.8.2
- Head Style Truss
Product Information
- Brand Zoro Select
- MFR # 141500PTPBE
- Zoro # G4752865
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/2" |
Details
Item | Nail Drive Anchor |
Material | Nylon |
Industry Standards | ASME B18.8.2 |
Head Style | Truss |
Pin Material | Nylon |
Anchor Head Style | Truss |
Description
Drive Pin Anchors, 1/4X1 1/2 PLA,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/32 in Dia., 7/32 in L, Aluminum Body, 500 PK (AD32ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Aluminum Body, 1000 PK (PAD42ABS)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Plain Stainless Steel (U17567.031.0250)
- STRONG-POINT Machine Screw, Plain Steel (W105)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1/2" L, Aluminum 1000 PK (10500ALA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70653.025.0150)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 5 PK (61ASM25100)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon 100 PK (1016ANM)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0100)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 5/8" L, Aluminum 1000 PK (10625ALA)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (04067)
- Zoro Select Concrete Anchors