Shop All Drive Pin Anchors
Zoro Select
Nail Drive Anchor, 1/2" Dia., 4-3/4" L, Steel Yellow Zinc, 80 PK
Mfr # B70651.050.0475
Zoro # G1206952
product price: $116.99
/pk 80, $1.46/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete
- Material Steel
- Finish Yellow Zinc
- Drill Bit Size 3/4"
- Minimum Installation Depth 2-1/4"
Product Information
- Brand Zoro Select
- MFR # B70651.050.0475
- Zoro # G1206952
- Country of Origin Multiple
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4-3/4" |
Drill Bit Size | 3/4" |
Minimum Installation Depth | 2-1/4" |
Thread Size | 1/2"-13 |
Thread Length | 1 9/16 in |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete |
Material | Steel |
Finish | Yellow Zinc |
Anchor Head Style | Hex Nut |
Pin Material | Steel |
Ultimate Tension in 4000 PSI Concrete (Lb.) | 4,246 lb |
Head Style | Hex Nut |
Maximum Material Thickness | 2" |
Pin Anchor Type | Hammer Drive Pin Anchor |
Max. Fixture Thickness | 2 in |
Ultimate Tension Strength (4,000 psi Concrete) | 4,246 lb |
System of Measurement | Inch |
Pin-Drive Anchor Type | Heavy Duty Nail-Drive Anchor |
Head Type | Flat |
Includes | Hex Nut, Washer |
Anchor Material | Steel |
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/2 in, Overall Length 4 3/4 in, Thread Size 1/2 In.-13, Thread Length 1 9/16 in, Anchor Material Steel, Pin Material Steel, Finish Zinc Yellow, Head Type Flat, Head Diameter Not Applicable, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 3/4 in, Minimum Installation Depth 2 1/4 in, Maximum Material Thickness 2 in, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sinker Nail, 8d x 2-3/8 In L, PK142 (4NET9)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 10 PK (1JA89)
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N01060.056.0325)
- KIPP Class 10.9, M20 Hex Head Cap Screw, Black Oxide Steel, 90 mm L (K0871.320X90)
- ZORO SELECT Nail Drive Anchor, Steel 50 PK (U70651.025.0175)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 4-3/4" L, Steel Yellow Zinc, 150 PK (B70651.037.0475)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0475)
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., Steel Zinc Plated, 10 PK (75ADR)
- ZORO SELECT DFS Nail Drive Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 5 PK (GCPFS38500)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 2" L, Steel Plain, 100 PK (06606-PWR)
- Zoro Select Concrete Anchors